Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Ultrasound cleaning baths, USC

Supplier: VWR Collection

Cleaning via ultrasound has been one of the most effective methods of freeing parts with complex geometry, such as fins, undercuts, boreholes or pocket holes from residues (contaminants).

The physical property of imploding vacuum bubbles causes tiny air bubbles to form in the cleaning fluid, which generate up to 1000 bar and 5000 °C when the forces implode and penetrate all small cavities. Combined with a cleaning agent geared to the type of contamination and the material to be cleaned, it is possible, through the cavitation forming on the part to be cleaned without any additional manual workload, to remove residues like oil carbon, incrustations, grease, oils, oxidation, paints, dust, rust and limescale quickly in a way that protects the material and does not leave behind any residual matter.

  • High performance PZT ultrasonic converter with ceramics technology
  • Homogeneous distribution of ultrasound in the cleaning trough
  • Lower noise development through higher frequency
  • Robust heating with integrated run-dry protection
  • Thermostat adjustable up to 80 °C
  • Stainless steel tank material and cladding
Ultrasonic bath USC T

This range has a digital timer 1 − 99 minutes in steps of 1 minute

Ultrasonic bath USC TH

With a digital timer and a tank heater, infinitely variable up to 80 °C, to assist the cleaning effect. To monitor the heater, a yellow LED display illuminates, extinguishing when the set temperature is reached.

Ultrasonic bath USC THD and THD/HF (high frequency)

This machine has a digital operating keypad to ensure convenient setting and operation. The special features of the D range are:

  • Digital time setting of 1- 99 min or continuous
  • Digital temperature display adjustable up to 80 °C
  • The heater is equipped with dry run protection
  • Ultrasound output adjustable over nine levels from 10 - 100%
  • Stabilisation of the set output, independently of level and temperature
  • Dual half-wave sound with sweep
  • Degassing function to homogenise the tank fluid.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

USC T range
Description Pk VWR Catalog Number Quantity
Bench top cleaning unit with digital control, display and digital timer, USC 300 T 1 142-0083
Bench top cleaning unit with digital control, display and digital timer, USC 500 T 1 142-0087
Bench top cleaning unit with digital control, display and digital timer, USC 600 T 1 142-0090
Bench top cleaning unit with digital control, display and digital timer, USC 900 T 1 142-0098
Bench top cleaning unit with digital control, display and digital timer, USC 1200 T 1 142-0094
Bench top cleaning unit with digital control, display and digital timer, USC 1700 T 1 142-0101
Bench top cleaning unit with digital control, display and digital timer, USC 2100 T 1 142-0104
Bench top cleaning unit with digital control, display and digital timer, USC 2600 T 1 142-0108

USC TH range
Description Pk VWR Catalog Number Quantity
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 300 TH 1 142-0084
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 500 TH 1 142-0088
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 600 TH 1 142-0091
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 900 TH 1 142-0099
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 1200 TH 1 142-0095
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 1700 TH 1 142-0102
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 2100 TH 1 142-0105
Bench top cleaning unit with digital control, display, digital timer and integrated heater, USC 2600 TH 1 142-0109

USC THD and THD/HF range
Description Pk VWR Catalog Number Quantity
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 300 THD (45 Hz) 1 142-0085
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 300 THD/HF (132 Hz) 1 142-0086
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 500 THD (45 Hz) 1 142-0089
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 600 THD (45 Hz) 1 142-0092
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 600 THD/HF (132 Hz) 1 142-0093
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 900 THD 1 142-0100
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 1200 THD (45 Hz) 1 142-0096
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 1200 THD/HF (132 Hz) 1 142-0097
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 1700 THD (45 Hz) 1 142-0103
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 2100 THD (45 Hz) 1 142-0106
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 2100 THD/HF (132 Hz) 1 142-0107
Bench top cleaning unit with digital control, display, digital timer, integrated heater and degas-function, USC 2600 THD (45 Hz) 1 142-0110
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model USC 300 T USC 500 T USC 600 T USC 900 T USC 1200 T USC 1700 T USC 2100 T USC 2600 T USC 300 TH USC 500 TH USC 600 TH USC 900 TH USC 1200 TH USC 1700 TH USC 2100 TH USC 2600 TH USC 300 THD & THD/HF USC 500 THD USC 600 THD & THD/HF USC 900 THD USC 1200 THD & THD/HF USC 1700 THD USC 2100 THD & THD/HF USC 2600 THD
Capacity (l) 2,8 4,2 5,4 9,2 12,3 16,8 19,6 26,1 2,8 4,2 5,4 9,2 12,3 16,8 19,6 26,1 2,8 4,2 5,4 9,2 12,3 16,8 19,6 26,1
Frequency (kHz) 45 45/132 45 45/132 45 45/132 45 45/132 45
Heating power (W) 200 400 600 800 1000 200 400 600 800 1000 200 400 600 800 1000
W×D×H (mm) 265×160×235 265×160×295 325×175×295 515×150×270 325×265×335 350×325×335 530×325×365 265×160×235 265×160×295 325×175×295 515×150×270 325×265×335 350×325×335 530×325×365 265×160×235 265×160×295 325×175×295 515×150×270 350×325×335 325×265×335 350×325×335 530×325×365
Tank W×D×H (mm) 240×135×100 240×135×150 300×150×150 500×135×150 300×240×200 325×300×200 500×300×150 500×300×200 240×135×100 240×135×150 300×150×150 500×135×150 300×240×200 325×300×200 500×300×150 500×300×200 240×135×100 240×135×150 300×150×150 500×135×150 325×300×200 300×240×200 325×300×200 500×300×150 500×300×200
Weight (kg) 4,1 4,9 5,4 8,2 8,5 9,7 12,7 12,9 4,1 4,9 5,4 8,2 8,5 9,7 12,7 12,9 4,1 4,9 5,4 8,2 8,5 9,7 12,7 12,9

ACCESSORIES

Expand All / Collapse All

Accessories
Description For Pk VWR Catalog Number Quantity
Set lid and mesh basket USC100 models 1 142-6048
Set lid and mesh basket USC200 models 1 142-6049
Set lid and mesh basket USC300 models 1 142-6020
Set lid and mesh basket USC500 models 1 142-6021
Set lid and mesh basket USC600 models 1 142-6022
Set lid and mesh basket USC900 models 1 142-6024
Set lid and mesh basket USC1200 models 1 142-6023
Set lid and mesh basket USC1700 models 1 142-6025
Set lid and mesh basket USC2100 models 1 142-6026
Set lid and mesh basket USC2600 models 1 142-6027
Positioning lid for 1 beaker 600 ml USC200 models 1 142-1704
Positioning lid for 2 beakers 250 ml USC200 models 1 142-1701
Positioning lid for 2 beakers 250 ml USC300/USC500 models 1 142-6028
Positioning lid for 2 beakers 250 ml USC600 models 1 142-1702
Positioning lid for 2 beakers 250 ml USC1200 models 1 142-6030
Positioning lid for 2 beakers 250 ml USC1700 models 1 142-6032
Positioning lid for 2 beakers 600 ml USC300/USC500 models 1 142-6035
Positioning lid for 4 beakers 250 ml USC900 models 1 142-1703
Positioning lid for 4 beakers 600 ml USC900 models 1 142-1705
Positioning lid for 8 beakers 250 ml USC2100/USC2600 models 1 142-6033
Covering lid for 2 beakers 250 ml USC100 models 1 142-6050
Covering lid for 2 beakers 600 ml USC600 models 1 142-6037
Covering lid for 4 beakers 600 ml USC1200 models 1 142-6038
Covering lid for 4 beakers 600 ml USC1700 models 1 142-6039
Covering lid for 8 beakers 600 ml USC2100/USC2600 models 1 142-6040
Glass beakers, 250 ml all models 2 142-6042
Rubber bands for 250 ml beaker all models 1 142-0111
Rubber bands for 650 ml beaker all models 1 142-0112
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter "x" if you don't know for VWR Chemicals.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty